Shop All Manual Motor Switches
Schneider Electric
Manual Starter Enclosure Ip41Iec
Mfr # GV2MP03
Zoro # G0477885
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 98 mm
- Height 133 mm
- Width 93 mm
- Product Compatibility GV2ME
- Ip Degree Of Protection IP41 front face
Product Information
- Brand Schneider Electric
- MFR # GV2MP03
- Zoro # G0477885
- UPC # 785901545859
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Depth | 98 mm |
Height | 133 mm |
Width | 93 mm |
Details
Item | Manual Starter Enclosure Ip41Iec |
Product Compatibility | GV2ME |
Ip Degree Of Protection | IP41 front face |
Product Or Component Type | enclosure |
Range | TeSys |
Enclosure/Cubicle Description | reduced flush mounting |
Accessory / Separate Part Category | mounting accessory |
Environmental Characteristic | standard environment |
Auxiliary Mounting Location | right |
Product Certifications | UKCA || CE |
Device Short Name | GV2MP |
Description
Manual Starter Enclosure Ip41Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C1WH6)
- LEVITON Receptacle Flush Mnt 50A (5206-S00)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- SCHNEIDER ELECTRIC Manual Starter Aux Contact 575Vac 1Amp I (GVAE1)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- Schneider Electric Manual Motor Switches