Shop All Manual Motor Switches
Schneider Electric
Manual Starter Busbar 600Vac 63Amp Iec
Mfr # GV2G554
Zoro # G0851816
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 260 mm
- Device Short Name GV2G
- Accessory / Separate Part Category connection accessory
- Range Compatibility TeSys Deca || TeSys GV2 || TeSys K || TeSys U
- [Ith] Conventional Free Air Thermal Current 63 A
Product Information
- Brand Schneider Electric
- MFR # GV2G554
- Zoro # G0851816
- UPC # 785901490128
- Country of Origin Romania
- Category Manual Motor Switches
Dimensions
Length | 260 mm |
Details
Item | Manual Starter Busbar 600Vac 63Amp Iec |
Device Short Name | GV2G |
Accessory / Separate Part Category | connection accessory |
Range Compatibility | TeSys Deca || TeSys GV2 || TeSys K || TeSys U |
[Ith] Conventional Free Air Thermal Current | 63 A |
Product Or Component Type | comb busbar |
Product Name | FT |
Poles Description | 3P |
Number Of Tap-Offs | 5 |
Range | Linergy |
Connection Pitch | 54 mm |
[Ui] Rated Insulation Voltage | 690 V |
Mounting Location | on terminal |
Description
Manual Starter Busbar 600Vac 63Amp Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker enclosure, PowerPacT P, 600A to 1200A, 2 and 3 pole, NEMA 3R, steel (P1200R)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.63-1A, 1P (GV2ME05)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP04)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- Schneider Electric Motor Controls