Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 40Amp Iec
Mfr # GV3P32
Zoro # G0562138
original price:
$591.76
14% off
new price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- Number of Poles 3
- Phase Loss Sensitivity Yes
- Standards CSA C22.2 No 60947-4-1, EN/IEC 60947-2, EN/IEC 60947-4-1, UL 60947-4-1
- IP Rating IP20
Product Information
- Brand Schneider Electric
- MFR # GV3P32
- Zoro # G0562138
- UPC # 785901492337
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Overall Depth | 5.35 in |
Overall Width | 2.17 in |
Overall Height | 5.2 in |
Description
Manual Starter, NEMA Size Not Applicable, Maximum Voltage Rating 690V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 32 A, Series TeSys Deca, Maximum Overload Relay Current Setting 32 A, Minimum Overload Relay Current Setting 23 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Overload Protection Type Thermal, Starter Style IEC, Terminal Connection Type Screw Clamp Terminals, IP Rating IP20, Resistance Properties Fire Resistant, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time-Delay, 80V AC, Bolt-On (CNL125)
- BRANDTECH BRAND Pipet Tips, Natural, TipBox, Non-sterile, 1 to 10 mL (702608)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip41Iec (GV2MP03)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2RT14)
- SQUARE D Manual Motor Starter, 20 to 25A, 600V (2510MCW2)
- Schneider Electric Manual Motor Switches