Shop All Manual Motor Switches
Schneider Electric
Manual Starter 600Vac 4-6.3Amp IEC
Mfr # GV2RT10
Zoro # G0477858
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 78.5 mm
- Height 89 mm
- Width 45 mm
- Standards EN/IEC 60947-2 || EN/IEC 60947-4-1
- Ik Degree Of Protection IK04
Product Information
- Brand Schneider Electric
- MFR # GV2RT10
- Zoro # G0477858
- UPC # 785901051220
- Country of Origin France
- Category Manual Motor Switches
Dimensions
Depth | 78.5 mm |
Height | 89 mm |
Width | 45 mm |
Description
Manual Starter 600Vac 4-6.3Amp IEC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- JANDORF Push Switch Spst 2Term (61036)
- PANDUIT Wall Board Adapter, 2 Port, Sg (MWBA1)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.25-0.4A, 1P (GV2ME03)
- SCHNEIDER ELECTRIC Extension Kit (VZ31)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 6-10A, 1P (GV2ME14)
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary handle, 4 to 6.3 A, screw clamp (GV2P10)
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP02)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- SQUARE D Manual Motor Starter, 0.4A, 600V (2510MCW13)
- Schneider Electric Motor Controls