Shop All Push Button Switches
Schneider Electric
Manual overload reset push button, Harmony XB5, red flush, 22mm, for 17...120 mm actuation distance
Mfr # XB5AA841
Zoro # G900948126
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Height 29 mm
- Width 29 mm
- Depth 120 mm
- Standards EN/IEC 60947-1
Product Information
- Brand Schneider Electric
- MFR # XB5AA841
- Zoro # G900948126
- Country of Origin France
- Category Push Button Switches
Dimensions
Height | 29 mm |
Width | 29 mm |
Depth | 120 mm |
Mounting Diameter | 22 mm |
Description
This Schneider Electric Harmony XB5 flush manual overload reset pushbutton is red. The actuation distance is from 17 to 120 mm. It has a round shape and a plastic bezel. This complete manual overload reset pushbutton provides an ergonomic interface for controlling your machines thanks to its flush push head. It provides a robust and precise control when it is required to reset your machines and processes. It is easily installed into a standard 22mm diameter panel cut-outs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Plastic bezel. Ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. Simple modular design facilitates post installation servicing, modification and adaption of machines by non-specialists. Designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. High performance, International standards & certifications ( Marine certification, IP66 IP67 IP69 IP69K, Type 4X). Wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J23)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK100 (MVU18-10FBX)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JEH1D)
- RACO Insulating Bushing, 3-1/2", Plastic (1414)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB4BA2TQ)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB5AA55)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- Schneider Electric Push Button Switches