Shop All Manual Motor Switches
Schneider Electric
Manual Motor Starter, Button, 20-25A, 1P
Mfr # GV2ME22
Zoro # G2297434
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Push Button
- Enclosure NEMA Rating No Enclosure
- Depth 2.6 in
- Height 3.5 in
- Overload Relay Amp Setting 20 to 25A
Product Information
- Brand Schneider Electric
- MFR # GV2ME22
- Zoro # G2297434
- UPC # 785901212034
- Country of Origin Thailand
- Category Manual Motor Switches
Dimensions
Depth | 2.6 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Height | 3.5 in |
Overall Depth | 3.09 in |
Overall Width | 1.77 in |
Description
TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 20 to 25 A, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Red (HS364-S100-RED)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- LUTRON Switches, Mechanical, Gen Purpose, Ivory (CA-3PS-IV)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G254)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 9-14A, 1P (GV2ME16)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Manual Starter Padlock Device Iec (GV2V01)
- SQUARE D Operating Handle (KCG2YZ)
- Schneider Electric Manual Motor Switches