Shop All Magnetic Motor Starters
Schneider Electric
Manstarter Undervoltage Trip 575Vac Iec
Mfr # GVAU116
Zoro # G0561611
original price:
$111.52
23% off
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110 to 115V AC
- Features Mercury Free
- Depth 66 mm
- Height 89 mm
- Hz 60 Hz
Product Information
- Brand Schneider Electric
- MFR # GVAU116
- Zoro # G0561611
- UPC # 785901212515
- Country of Origin Czechia
- Category Magnetic Motor Starters
Dimensions
Depth | 66 mm |
Height | 89 mm |
Width | 18 mm |
Details
Item | Manstarter Undervoltage Trip 575Vac Iec |
Coil Volts | 110 to 115V AC |
Features | Mercury Free |
Hz | 60 Hz |
Weight | 0.105 kg |
Inrush Power in VA | 12 VA AC |
Mechanical Durability | 10000 cycles with GV3P and GV3L; 30000 cycles with GV2ME and GV2P |
Control Circuit Voltage | 110 to 115 V AC 60 Hz |
Operating Time | 10 to 15 ms IEC 60947-1 |
Hold-In Power Consumption in VA | 3.5 VA AC |
Threshold Tripping Voltage | 0.7 to 0.35 Un |
Color | Dark Gray |
Tightening Torque | Less than 1.4 N.m screw clamp terminals |
Rated Insulation Voltage | 690 V AC IEC 60947-1; 600 V AC UL 60947-4-1; 600 V AC CSA C22.2 No 60947-4-1 |
Control Circuit Voltage Limits | 0.85 to 1.1 Un |
Product Or Component Type | Undervoltage release |
Inrush Power in W | 8 W |
Hold-In Power Consumption in W | 1.1 W |
Connections - Terminals | screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)solid; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 2.5 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.75 to 1.5 mm²)flexible with cable end |
Range Compatibility | TeSys GV2ME; TeSys GV2LE; TeSys GV2L; TeSys GV2P; TeSys GV3L; TeSys GV3P; TeSys Deca |
On-Load Factor | 1 |
Description
Manstarter Undervoltage Trip 575Vac Iec
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, D Curve (M9F43102)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Ivory (CT-103P-IV)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 832A 24Vdc, 24V DC, 3 Poles (LUCA32BL)
- SCHNEIDER ELECTRIC Stdcntrlunitcl103Ph 4518A 24Vdc, 24V DC, 3 Poles (LUCA18BL)
- SCHNEIDER ELECTRIC Advcntrlunitcl203Ph 832A 110240Vac (LUCD32FU)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- Schneider Electric Starters