Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Lug Kit, 400/600A, 3 Poles
Mfr # AL600LS52K3
Zoro # G3977678
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PowerPact L-Frame
- Amps 400/600A
- Number of Poles 3
- Max. Wire Size 500 kcmil
- Min. Wire Size 2/0 AWG
Product Information
- Brand Schneider Electric
- MFR # AL600LS52K3
- Zoro # G3977678
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil |
Min. Wire Size | 2/0 AWG |
Details
Item | Lug Kit |
For Use With | PowerPact L-Frame |
Amps | 400/600A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | Screws |
Housing Material | Aluminium |
Features | Mercury Free; PVC Free |
Description
PowerPact L-Frame Molded-Case Circuit Breakers (600A) is a flexible, high performance offer certified to global standards. They are available with optional features such as Micrologic trip protection from 250“600A up to 600Vac. They also come with a high performance UL listed interrupting ratings from 18 to 200kA at 480Vac. PowerPact L-Frame come in (2) types, Standard (80%) or 100% rating. This PowerPact mechanical lug is a connection accessory. This PowerPact L-Frame accessory has a rated current of 400-600A and is made of aluminium and comes in set of 3 These accessories are UL, CSA, NOM, IEC, CCC certified and CE marked for global acceptance. This product comes with an 18 month warranty.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 10.70 to 12.20A (CR123C125B)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDU12IEC)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 277/480VAC L19-30P WT (HBL2765)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- SCHNEIDER ELECTRIC Ground Bar Kit, 200A, 120/240V (3062247)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- Schneider Electric Circuit Breaker & Panelboard Accessories