Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Lug Kit, 250A, 3 Poles
Mfr # AL400L61K3
Zoro # G3977124
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact L-Frame
- Amps 250A
- Number of Poles 3
- Max. Wire Size 500 kcmil
- Min. Wire Size 2 AWG
Product Information
- Brand Schneider Electric
- MFR # AL400L61K3
- Zoro # G3977124
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil |
Min. Wire Size | 2 AWG |
Details
Item | Lug Kit |
For Use With | PowerPact L-Frame |
Amps | 250A |
Number of Poles | 3 |
Circuit Breaker Mounting Style | Screws |
Housing Material | Aluminium |
Features | Mercury Free; PVC Free |
Description
AL400L61K3 is a PowerPact Multistandard mechanical lug for PowerPact H, J, L-Frame breakers, these mechanical lug are made of aluminium. These lugs have a current rating of 250A and come in set of 3. Certified to UL & CSA Standards. The current-limiting attributes of PowerPact H-, J-, and L-frame circuit breakers provide greater protection for downstream devices by limiting the let-through current in the event of a fault. The current-limiting capabilities of HJ/HL/HR, JJ/JL/JR, and LJ/LL/LR frame circuit breakers are documented with Underwriters Laboratories and Canadian Standards Association. These current limiting circuit breakers ship with a label that identifies them as UL/CSA Current-Limiting Circuit Breakers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Depth: 3/4 in (V400NEOCPW)
- SCHNEIDER ELECTRIC Undervoltage Release, 220 to 240V AC/24V DC, None Poles (M9A26960)
- SCHNEIDER ELECTRIC SURGE ARRESTOR QO 50000A (QO250PSPD)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26946)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- SCHNEIDER ELECTRIC Connector, 100A, 3 Poles (A9XPCM04)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- Schneider Electric Circuit Breaker & Panelboard Accessories