Shop All Push Button Accessories
Schneider Electric
Legend Plate, Up-Off-Down, Black
Mfr # 9001KN264
Zoro # G6189355
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Up-Off-Down
- Color Black
- Legend/Background Color Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN264
- Zoro # G6189355
- UPC # 785901917922
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Overall Width | 1 5/8 in |
Details
Item | Legend Plate |
Shape | Half-Round |
For Use With | 30mm 9001K Operators |
Legend | Up-Off-Down |
Color | Black |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Legend Color | Silver |
Compatible with Series | 9001K, 9001SK |
Background Color | Black |
Keyway Type | Notch |
Language | English |
Description
Legend Plate, Half-Round, Legend Up-Off-Down, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R31)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- Schneider Electric Push Button Accessories