Shop All Push Button Accessories
Schneider Electric
Legend Plate, Start, Silver/Black
Mfr # 9001KN301
Zoro # G1808563
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm 9001K Operators
- Legend Start
- Color Black Field with Silver Letters
Product Information
- Brand Schneider Electric
- MFR # 9001KN301
- Zoro # G1808563
- UPC # 785901915621
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Mounting Diameter | 30 mm |
Label Dimensions | 44 x 50 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Half-Round, Legend Start, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Classic Steps Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M02-S2500-613VB)
- LEVITON Locking Connector (2343)
- PANDUIT Ferrule, Insul, 2 Awg, 18mmpin, Rd, PK50 (FSD86-18-L)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (BP/AGC-1-RP)
- SCHNEIDER ELECTRIC Wrench, F/30mm Protective Boots (9001K1)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black and Red (ZBY2305)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- Schneider Electric Switches