Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Start, White
Mfr # 9001KN201WP
Zoro # G6131203
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Start
- Color White
- Legend/Background Color White/Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN201WP
- Zoro # G6131203
- UPC # 785901124269
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Overall Height | 1 13/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Legend Plate |
Shape | Square |
For Use With | 30mm 9001K and 9001SK Operators |
Legend | Start |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Keyway Type | Notch |
Background Color | White |
Legend Color | Black |
Compatible with Series | 9001K, 9001SK |
Language | English |
Description
Legend Plate, Square, Legend Start, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120HID)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Modular Relays, 25A, DIN rail mount, zero voltage switching, input 4 to 32V DC, output 48 to 600V AC (SSM3A325BD)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (67206)
- SCHNEIDER ELECTRIC Blank Legend Plate, Round, Yellow (ZBY9101)
- SCHNEIDER ELECTRIC Marking accessory, Harmony Electromechanical Relays, clip-in legends (RXZL420)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, yellow, 22mm, spring return, booted, unmarked (ZB5AP5)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Amber, Plastic (9001A31)
- EATON Cutler-Hammer Legend Plate, Square, Jog, Black (10250TS19)
- Schneider Electric Push Button Accessories