Shop All Push Button Accessories
Schneider Electric
Legend Plate, Square, Hand-Off-Auto., White
Mfr # 9001KN260WP
Zoro # G9173166
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- For Use With 30mm 9001K and 9001SK Operators
- Legend Hand-Off-Auto
- Color White
- Legend/Background Color White/Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN260WP
- Zoro # G9173166
- UPC # 785901031901
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.7 in |
Width | 1.7 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 13/16 in |
Overall Height | 1 13/16 in |
Details
Item | Legend Plate |
Shape | Square |
For Use With | 30mm 9001K and 9001SK Operators |
Legend | Hand-Off-Auto |
Color | White |
Legend/Background Color | White/Black |
Material | Plastic |
Product Type | Legend Plate |
Compatible with Series | 9001K, 9001SK |
Keyway Type | Notch |
Language | English |
Background Color | White |
Legend Color | Black |
Description
Legend Plate, Square, Legend Hand-Off-Auto, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 10 to 30 V DC, 37.8 mm L (E2E-X1R5C18 2M)
- LEVITON ROCKER SWITCH RENU 2 SWITCH COMBO WHITE ON WHITE (RE634-WW)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN700WP)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- SCHNEIDER ELECTRIC Head for illuminated selector switch, Harmony XB5, plastic, green handle, flush mounted, universal LED, 2 positions (ZB5FK1433)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB4BV01)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- Schneider Electric Switches