Shop All Push Button Accessories
Schneider Electric
Legend Plate, Reverse, White/Black
Mfr # 9001KN207
Zoro # G6175653
original price:
$5.25
8% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm Switches and Lights
- Legend Reverse
- Legend/Background Color Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN207
- Zoro # G6175653
- UPC # 785901916222
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2 in |
Width | 2.5 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Mounting Diameter | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 5/8 in |
Overall Height | 1 3/4 in |
Description
Legend Plate, Half-Round, Legend Reverse, For Use With 30mm Switches and Lights, Legend/Background Color Black, Material Aluminum, Height 2 in, Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black, Square (9001KN101BP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (9001SKS88B)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black (9001KN206)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN300)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- Schneider Electric Push Buttons & Indicators