Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, Auto-Hand
Mfr # ZBY2364
Zoro # G2498562
original price:
$3.59
6% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic and Chrome Operators
- Shape Rectangular
- Legend Auto-Hand
- Legend/Background Color White/Black and Red
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZBY2364
- Zoro # G2498562
- UPC # 785901378969
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Compatible Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1 3/16 in |
Overall Height | 1 5/8 in |
Description
Legend Plate, Rectangular, Legend Auto-Hand, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Hole, Plastic (XALD03H7)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- EATON Pilot Light Lens, 30mm, Red, Glass (10250TC7N)
- Schneider Electric Push Buttons & Indicators