Shop All Push Button Accessories
Schneider Electric
Legend Plate, On/Off, White/Black
Mfr # 9001KN345
Zoro # G3237166
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm 9001K Operators
- Shape Half-Round
- Legend On-Off
- Color Black Field with White Letters
- Legend/Background Color Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN345
- Zoro # G3237166
- UPC # 785901918035
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Overall Width | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 2 in |
Details
Item | Legend Plate |
For Use With | 30mm 9001K Operators |
Shape | Half-Round |
Legend | On-Off |
Color | Black Field with White Letters |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Language | English |
Compatible with Series | 9001K, 9001SK |
Keyway Type | Notch |
Legend Color | Silver |
Background Color | Black |
Description
Legend Plate, Half-Round, Legend On-Off, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M175)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Yellow (AT1607-YL)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left (ZB5FD4)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Guard, F/22mm Mushroom Operator (ZB4BZ2105)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 white side, 1 yellow side (ZBY5102)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- Schneider Electric Switches