Shop All Push Button Accessories
Schneider Electric
Legend Plate, OI, White/Black and Red
Mfr # ZBY2178
Zoro # G2362748
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Mfr. No. XB4/5/7
- Legend OI
- Legend/Background Color White/Black and Red
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZBY2178
- Zoro # G2362748
- UPC # 785901855576
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 5/8 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 3/16 in |
Description
Legend Plate, Rectangular, Legend OI, For Use With Mfr. No. XB4/5/7, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, 60A Max. Amps, 60A Amp Range (C08918P)
- FIRMAN 25' Heavy Duty TT-30P to 35-20R Portable Generator Power Cord With Storage Strap (1101)
- GARDNER BENDER SPLICE BUTT XTREME16-14G (AMT-124)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- SCHNEIDER ELECTRIC Miniature Incandescent Bulb (DL1CE048)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Guard, F/22mm Mushroom Operator (ZB4BZ2105)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- Schneider Electric Switches