Shop All Push Button Accessories
Schneider Electric
Legend Plate, I, White/Black and Red
Mfr # ZBY2147
Zoro # G2423775
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Plastic and Chrome Operators
- Legend I
- Legend/Background Color White/Black and Red
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZBY2147
- Zoro # G2423775
- UPC # 785901840565
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Width | 1 3/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 5/8 in |
Description
Legend Plate, Rectangular, Legend I, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK100 (FP-301-1/2-Clear-4'-Bulk)
- WESTEK Dimmer Slide Tbltp Plugin 300W (4010W)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- WAGO Connector, PK10 (221-415/996-010)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- Schneider Electric Switches