Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Stop, White/Red
Mfr # 9001KN202
Zoro # G1933723
original price:
$4.79
10% off
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With 30mm Switch
- Legend Stop
- Legend/Background Color Red/Silver
Product Information
- Brand Schneider Electric
- MFR # 9001KN202
- Zoro # G1933723
- UPC # 785901915119
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.8 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Mounting Diameter | 30 mm |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 3/4 in |
Description
Legend Plate, Half-Round, Legend Stop, For Use With 30mm Switch, Legend/Background Color Red/Silver, Material Aluminum, Height 1.8 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 500ft, .14 Dia, 150V, CL2 (553030501)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU3155283)
- ANDERSON POWER PRODUCTS SB50 HSG GRAY BULK (992BK)
- UPG F2 250 tabs connectors 6ft cord (D1767)
- SCHNEIDER ELECTRIC LegendPlate, On-Off, White/Black, Square (9001KN245BP)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- Schneider Electric Push Button Accessories