Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Open, White/Black
Mfr # 9001KN209
Zoro # G2475265
original price:
$5.19
7% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Shape Half-Round
- For Use With Mfr. No. 9001K/SK
- Legend Open
- Color Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN209
- Zoro # G2475265
- UPC # 785901915232
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Mounting Diameter | 30 mm |
Label Dimensions | 40 x 43 mm |
Overall Width | 1 5/8 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 1 3/4 in |
Manufacturer Warranty Length | 18 mo |
Description
Legend Plate, Half-Round, Legend Open, For Use With Mfr. No. 9001K/SK, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- KNIPEX End Ferrules, 8 AWG (10mm2) Twin , PK50 (97 99 377)
- WIEGMANN Back Panel, Panel Accessory, 14 Gang, Carbon Steel (HW-MP1412CSWW)
- GE Thermal Unit, 102.00 to 108.00A (CR123F118C)
- SCHNEIDER ELECTRIC Head for illuminated selector switch, Harmony XB5, plastic, green handle, flush mounted, universal LED, 2 positions (ZB5FK1433)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1103-0AB50-1FA0)
- Schneider Electric Push Button Accessories