Shop All Push Button Accessories
Schneider Electric
Legend Plate, Half Round, Down, Silvr/Black
Mfr # 9001KN210
Zoro # G7608982
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 9001K/SK
- Shape Half-Round
- Legend Down
- Color Silver/Black
Product Information
- Brand Schneider Electric
- MFR # 9001KN210
- Zoro # G7608982
- UPC # 785901915300
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Mounting Diameter | 30 mm |
Overall Width | 1 5/8 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Description
Legend Plate, Half-Round, Legend Down, For Use With Mfr. No. 9001K/SK, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- PANDUIT Wire Duct Cover, Flush, White, 3.25Wx0.37D (C3WH6-F)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, White (9001KN200WP)
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, yellow light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM5B)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, Red (9001KN302)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- Schneider Electric Switches