Shop All Push Button Accessories
Schneider Electric
Legend Plate, Down, White/Black and Red
Mfr # ZBY2308
Zoro # G0933161
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Plastic and Chrome Operators
- Legend Down
- Legend/Background Color White/Black and Red
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZBY2308
- Zoro # G0933161
- UPC # 785901839989
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Width | 1 3/16 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Height | 1 5/8 in |
Description
Legend Plate, Rectangular, Legend Down, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-002M-STLC)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- Schneider Electric Push Buttons & Indicators