Shop All Push Button Accessories
Schneider Electric
Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend
Mfr # ZBZ34
Zoro # G400905209
product price: $1.99
/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Product Or Component Type legend holder
- Range Compatibility Harmony XB5 || Harmony XB4
- Legend Holder Size 30 x 40 mm
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit with circular head || for standard head
Product Information
- Brand Schneider Electric
- MFR # ZBZ34
- Zoro # G400905209
- Country of Origin France
- Category Push Button Accessories
Dimensions
Legend Holder Size | 30 x 40 mm |
Details
Item | Legend holder 30 x 40 mm with legend 8 x |
Material | plastic |
Product Or Component Type | legend holder |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit with circular head || for standard head |
Accessory / Separate Part Category | marking accessory |
Device Composition | legend holder |
Device Mounting | flush |
Description
Legend holder 30 x 40 mm with legend 8 x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Orange (CR15IG)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Green, Plastic (9001G31)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- Schneider Electric Switches