Shop All Push Button Control Stations
Schneider Electric
Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting
Mfr # ZBZ35
Zoro # G7656058
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material plastic
- Mounting flush
- Legend Holder Size 30 x 50 mm
- Product or Component Type legend holder
- Accessory / Separate Part Destination Ø 22 mm control or signalling unit with circular head, for standard head
Product Information
- Brand Schneider Electric
- MFR # ZBZ35
- Zoro # G7656058
- Country of Origin Hungary
- Category Push Button Control Stations
Dimensions
Legend Holder Size | 30 x 50 mm |
Details
Item | Flush Mount Legend Holder W/O Legend (18 |
Basic Material | plastic |
Mounting | flush |
Product or Component Type | legend holder |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit with circular head, for standard head |
Device Composition | legend holder |
Range Compatibility | Harmony XB5, Harmony XB4 |
Description
Flush Mount Legend Holder W/O Legend (18
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.99 to 3.70A (B4.15)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA25LB)
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- SCHNEIDER ELECTRIC Head for push button, Harmony XAC, plastic, black, booted, operating travel 16mm, 25...+ 70 degree C (XACB9212)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, PushButton, Red (XALACS1)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- Schneider Electric Push Buttons & Indicators