Shop All Indicator Lights
Schneider Electric
Lamp Module With Bulb 22 mm, White
Mfr # ZBVJ1
Zoro # G3519616
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Voltage 12V
- Material of Construction Plastic
- Lamp Voltage 12V AC/DC
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
Product Information
- Brand Schneider Electric
- MFR # ZBVJ1
- Zoro # G3519616
- UPC # 785901564164
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module, Lamp Module Voltage 12V AC/DC, White, Lamp Type LED, Lamp Voltage 12V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With Schneider Electric 22mm Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N21-2S)
- BATTERY CLERK AJC® Vision CP1250 CP1250H 12V 5Ah UPS Battery (VISION-CP1250 CP1250H)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC1K1201B7)
- SCHNEIDER ELECTRIC Pilot Light, White, 22mm, LED (XB4BVM1)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- ZORO SELECT Miniature Indicator Light, Red, 120V (20C859)
- Schneider Electric Push Buttons & Indicators