Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 2NO
Mfr # ZB5AW063
Zoro # G2481866
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Voltage 250V
- For Use With B9 Modules
- Size 22 mm
- Lamp Type Incandescent
Product Information
- Brand Schneider Electric
- MFR # ZB5AW063
- Zoro # G2481866
- UPC # 785901376408
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module and Contact Block, Color Clear, Contact Form 2NO, For Use With B9 Modules, Lamp Module Type Full Voltage, Lamp Module Voltage Less Than or Equal To 250V AC/DC, Lamp Type Incandescent, 22 mm, Lamp Voltage 250V AC/DC, Replacement Lamp B9, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards BV, CSA, DNV, GL, LROS, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3C2TC38)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Green, LED Lamp (XB6EAV3BP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF7)
- Schneider Electric Push Buttons & Indicators