Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB5AW0G41
Zoro # G2866893
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- For Use With Plastic, ZB5 Series
- Size 22 mm
- Lamp Type Led
- Contact Form 1NO
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0G41
- Zoro # G2866893
- UPC # 785901388012
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Plastic, ZB5 Series |
Lamp Type | Led |
Contact Form | 1NO |
Lamp Module Type | Full Voltage |
Color | Red |
Lamp Module Voltage | 110 to 120V AC |
Standards | CE, CSA, UL Listed |
Lamp Voltage | 110 to 120V AC |
NEMA Contact Rating Designation | A600, Q600 |
IP Rating | IP66 |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Lamp Color | Red |
Compatible Product Type | Plastic Operators |
Includes Bulb | Bulb Included |
Compatible with Series | XB5, ZB5 |
Description
Lamp Module and Contact Block, Color Red, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 24V AC, 50/60 Hz, 1NO/1NC (LC1D32B7)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB5AVG4)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED (ZB5AV053)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- Schneider Electric Switches