Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO
Mfr # ZB4BW0B31
Zoro # G1942491
original price:
$57.08
15% off
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Chrome, ZB4 Series
- Lamp Type Led
- Contact Form 1NO
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0B31
- Zoro # G1942491
- UPC # 785901382782
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Chrome, ZB4 Series |
Lamp Type | Led |
Contact Form | 1NO |
Color | Green |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 24V AC/DC |
NEMA Contact Rating Designation | A600, Q600 |
Standards | CE, CSA, UL Listed |
IP Rating | IP66 |
Lamp Voltage | 24V AC/DC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
DC Contact Rating | 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V |
AC Contact Rating | 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
Compatible with Series | XB4, ZB4 |
Compatible Product Type | Chrome Operators |
Lamp Color | Green |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Includes Bulb | Bulb Included |
Description
Lamp Module and Contact Block, Color Green, Contact Form 1NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB4, metal, 22mm, 100K (XB4BD912R100K)
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- SCHNEIDER ELECTRIC Pilot Light, Blue, LED Lamp Type (XB7EV06GP)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- Schneider Electric Indicator Lights