Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 1NO/1NC
Mfr # ZB4BW0G15
Zoro # G3011723
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Chrome, ZB4 Series
- Lamp Type LED
- Contact Form 1NO/1NC
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0G15
- Zoro # G3011723
- UPC # 785901382973
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module and Contact Block, Color White, Contact Form 1NO/1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, Lamp Type LED, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards BV, CSA, DNV, GL, LROS, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire, 100 ft Length, White, 0.119" Diameter, 600 Volts, Building Wire (12SLDWHITHHN100)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Red (ZB6EB4B)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- PATLITE Red 24V-Ac 24V-Dc Light Module (LME-102TFBW)
- Schneider Electric Indicator Lights