Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED
Mfr # 9001KM35LG
Zoro # G1988996
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Color Green
- Lamp Type LED
- Terminal Connection Screw Terminal
- Size 30 mm
Product Information
- Brand Schneider Electric
- MFR # 9001KM35LG
- Zoro # G1988996
- UPC # 785901028956
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Lamp Module |
Material of Construction | Plastic |
Color | Green |
Lamp Type | LED |
Terminal Connection | Screw Terminal |
Replacement Lamp | Mfr. No. 65088-052-12 |
Lamp Module Voltage | 24V AC/DC |
Lamp Module Type | Full Voltage |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
IP Rating | Not Rated |
Lamp Voltage | 24V AC/DC |
Body Material | Plastic |
Standards | CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508 |
Voltage Rating - Maximum | 28 V AC/DC |
Compatible with Series | 9001K, 9001SK |
Terminal Connection Type | Screw Clamp Terminals |
Compatible with Brand | Schneider |
Includes Bulb | Bulb Included |
Compatible Operator | Selector Switch |
NEMA Enclosure Rating | No Enclosure |
Description
Lamp Module, Lamp Module Voltage 24V AC/DC, Green, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-12, 30 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 380-480V (9001KP5G31)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Blue, LED Lamp (XB7EV06MP)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVG1)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 12-14VAC/VDC, Clear (9001KM32)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- Schneider Electric Indicator Lights