Shop All Indicator Lights
Schneider Electric
Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan
Mfr # 9001KM35
Zoro # G2257306
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 28V
- Color Clear
- Material of Construction Plastic
- Lamp Type Incandescent
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # 9001KM35
- Zoro # G2257306
- UPC # 785901726524
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 24V AC/DC, Clear, Lamp Type Incandescent, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr .No. 25501-010-02, 30 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, For Use With 9001 Illuminated Operators and Pilot Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.0in ID, Clear, 25ft (30-VG-1000C-G2)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, BL (9001KP38LLL9)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED (ZB4BV053S)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, Incand (9001KT1R31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, White (ZB6EB1B)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- Schneider Electric Indicator Lights