Shop All Push Button Accessories
Schneider Electric
Lamp Module, 22mm, 250V
Mfr # ZB5AV6
Zoro # G0461596
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With XB4/5 Illuminated Operators and Pilot Lights
- Lamp Module Voltage 240V AC
- IP Rating Not Rated
- Material of Construction Plastic
Product Information
- Brand Schneider Electric
- MFR # ZB5AV6
- Zoro # G0461596
- UPC # 785901908289
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Depth | 32 mm |
Cad Overall Height | 42 mm |
Cad Overall Width | 30 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1.18 in |
Overall Depth | 1.26 in |
Description
Lamp Module, Lamp Module Voltage 240V AC, Not Applicable, Lamp Type Incandescent, Lamp Voltage 250V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With XB4/5 Illuminated Operators and Pilot Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.3" L Cable Tie NAT PK 1000 (TY25M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- CALBRITE Weatherproof Box (S60000FVRD)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 22mm, Green (ZBW933)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- Schneider Electric Switches