Shop All Indicator Lights
Schneider Electric
Lamp Module, 22mm, 24-120VAC/DC, Yellow, LED
Mfr # ZB4BVBG5
Zoro # G1900857
original price:
$50.71
29% off
new price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material of Construction Chrome
- Lamp Type LED
- Terminal Connection Screw Clamp
- Size 22 mm
Product Information
- Brand Schneider Electric
- MFR # ZB4BVBG5
- Zoro # G1900857
- UPC # 785901855699
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Description
Lamp Module, Lamp Module Voltage 24 to 120V AC/DC, Yellow, Lamp Type LED, Lamp Voltage 24 to 120V AC/DC, Terminal Connection Screw Clamp, 22 mm, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F22210)
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- SIEMENS Control Transformer, 50 VA, 55 °C, 120V AC, 240V AC (MT0050A)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- SCHNEIDER ELECTRIC Pilot Light, 230 to 240VAC, Ylw, LED Lamp (XB7EV05MP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- Schneider Electric Push Buttons & Indicators