Shop All Indicator Lights
Schneider Electric
Lamp Module, 22mm, 24-120VAC/DC, White, LED
Mfr # ZB4BVBG1
Zoro # G1982522
original price:
$48.95
5% off
new price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 to 120V AC/DC
- Material of Construction Chrome
- Color White
- Lamp Type LED
- Terminal Connection Screw Clamp
Product Information
- Brand Schneider Electric
- MFR # ZB4BVBG1
- Zoro # G1982522
- UPC # 785901613350
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Depth | 1.46 in |
Overall Width | 1.18 in |
Overall Height | 1.85 in |
Manufacturer Warranty Length | 18 mo |
Description
Lamp Module, Lamp Module Voltage 24 to 120V AC/DC, White, Lamp Type LED, Lamp Voltage 24 to 120V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- DAYTON Relay, Enclosure, NEMA 1 (1EGH7)
- COPE Horizontal Tee, 24 In Width (248-24FT-24)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B31)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, LED, 240V, Red (XB5AV64)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B61)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- Schneider Electric Indicator Lights