Shop All Selector Switches
Schneider Electric
Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put
Mfr # 9001KS11K1R
Zoro # G3298912
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator stay put
- Bezel Material metal
- Standards JIS C 852, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, UL 508, EN/IEC 60947-5-4, JIS C 4520
- Key Number 455
Product Information
- Brand Schneider Electric
- MFR # 9001KS11K1R
- Zoro # G3298912
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Description
This Harmony 9001K, black key operated selector switch with E cam has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel. This key operated selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON JoystickOperator, Illuminated, Yellow, 22mm (M22-L-Y-230W)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302008CHWW)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB6, 16mm, 2 positions, stay put, 200 (ZB6AGB)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB5AJ3)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH2)
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG3)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, White (3SU1150-2BF60-1FA0)
- Schneider Electric Selector Switches