Shop All Joystick Operators
Schneider Electric
Joystick Operator, 30mm, 4 Dir, Momentary
Mfr # 9001K35H2
Zoro # G6507645
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 4
- Contact Form 2CO
- Contact Rating 10A @ 250V AC
- Joystick Material Metal
Product Information
- Brand Schneider Electric
- MFR # 9001K35H2
- Zoro # G6507645
- UPC # 785901028284
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Shaft Length | 3.15 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 5.98 in |
Overall Width | 1.97 in |
Description
Joystick Operator, 30 mm, Number of Directions 4, 2CO Contact Form, Contact Rating 10A @ 250V AC, NEMA Contact Rating Designation A600/Q600, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 6A, 300V AC, 10kA at 300V AC (GLR-6)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- Schneider Electric Push Buttons & Indicators