Shop All Joystick Operators
Schneider Electric
Joystick Operator, 30mm, 2 Dir, Momentary
Mfr # 9001K70H7
Zoro # G6544815
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 2
- Contact Form 2NO
- Contact Rating 10A @ 600V AC
- Joystick Material Metal
Product Information
- Brand Schneider Electric
- MFR # 9001K70H7
- Zoro # G6544815
- UPC # 785901028727
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Shaft Length | 3.15 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Joystick Operator, 30 mm, Number of Directions 2, 2NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Joystick Material Metal, Bezel Metal, Latching, Vertical Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug, 20 A, 480V AC, 3 Poles, L16-20P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2431)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A1B)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Maintained (XD4PA14)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Maintained (9001K73)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- Schneider Electric Push Buttons & Indicators