Shop All Joystick Operators
Schneider Electric
Joystick Operator, 30mm, 2 Dir, Maintained
Mfr # 9001K73
Zoro # G0465044
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Number of Directions 2
- Contact Form Not Included
- Contact Rating 10A @ 600V AC
- Joystick Material Metal
Product Information
- Brand Schneider Electric
- MFR # 9001K73
- Zoro # G0465044
- UPC # 785901236887
- Country of Origin Mexico
- Category Joystick Operators
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Shaft Length | 3.15 in |
Manufacturer Warranty Length | 18 mo |
Panel Cutout Diameter | 30 mm |
Description
Joystick, 30 mm, Number of Directions 2, Not Included Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation Not Applicable, Joystick Material Metal, Bezel Metal, Non-Latching, Vertical Direction of Operation, Action Maintained, NEMA Rating 13, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- DAYTON Pushbutton Enclosure, 22mm, 2.91 in. H (32W278)
- NVENT HOFFMAN Fast-Operating Clamp-Cover Junction Box (AL23)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Remote control, Harmony eXLhoist, standard, LED, 6 motion push buttons, 2 auxiliary push buttons (ZART8L)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- Schneider Electric Joystick Operators