Shop All Joystick Operators
Schneider Electric
Joystick Operator, 22mm, 4 Dir, Maintained
Mfr # XD4PA14
Zoro # G2733701
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Number of Directions 4
- Contact Form 1NO
- Contact Rating 10A @ 600V AC
- Joystick Material Metal
Product Information
- Brand Schneider Electric
- MFR # XD4PA14
- Zoro # G2733701
- UPC # 785901376453
- Country of Origin France
- Category Joystick Operators
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 5.24 in |
Manufacturer Warranty Length | 18 mo |
Shaft Length | 2.13 in |
Overall Width | 1.18 in |
Description
Joystick Operator, 22 mm, Number of Directions 4, 1NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Chromium Plated Metal, Latching, Vertical and Horizontal Direction of Operation, Action Maintained, NEMA Rating 13, 4X, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, DPDT, 1.5 to 75 psi, Standard Action (9012GAW24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, black metal, 22mm, 4 directions, stay put (ZD4PA14)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- Schneider Electric Joystick Operators