Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 30 mm, Blue
Mfr # 9001K1L1L
Zoro # G6357574
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Visually Distinct at a Distance
- Type of Operator Full Guarded Button
- Lamp Voltage 6V AC
- Color Blue
Product Information
- Brand Schneider Electric
- MFR # 9001K1L1L
- Zoro # G6357574
- UPC # 785901026983
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.13 in |
Overall Depth | 3.07 in |
Overall Height | 1.62 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards REACH Free of SVHC, RoHS, Features Visually Distinct at a Distance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 12 (F4750-12)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BD)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- Schneider Electric Push Button Switches