Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Yellow
Mfr # ZB5AW35
Zoro # G2571895
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Snap-Fit Assembly, Withstands Harsh Environments
- Type of Operator Flush Button
- Lamp Voltage Dependent on Module Used
- Color Yellow
Product Information
- Brand Schneider Electric
- MFR # ZB5AW35
- Zoro # G2571895
- UPC # 785901355175
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 32 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Overall Width | 1.14 in |
Overall Depth | 1.26 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw (774016)
- SCHNEIDER ELECTRIC Extension, 300mm Length 5mm Shaft (VLSS3005)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001SKR1UH13)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red (XB4BT845)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- Schneider Electric Push Button Switches