Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Yellow
Mfr # ZB5AW153
Zoro # G2769383
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Features Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
- Lamp Voltage Dependent on Module Used
- Type of Operator Extended Button
- Color Yellow
Product Information
- Brand Schneider Electric
- MFR # ZB5AW153
- Zoro # G2769383
- UPC # 785901388166
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 33 mm |
Cad Overall Height | 29 mm |
Cad Overall Width | 29 mm |
Overall Height | 1.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.3 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Yellow, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GB 14048.5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT D-Wings Cord Organizer Nail-Free Clips (UH-9D6-BK)
- PARTNERS BRAND UV Cable Ties, 40#, 8", Black, PK1000 (CTUV840)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-20ATR-LA-10)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR9R)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- Schneider Electric Push Button Switches