Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Red
Mfr # ZB4BW643
Zoro # G4624706
original price:
$40.35
5% off
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
- Type of Operator 40mm Mushroom Head
- Lamp Voltage Dependent on Module Used
- Color Red
Product Information
- Brand Schneider Electric
- MFR # ZB4BW643
- Zoro # G4624706
- UPC # 785901666615
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 40 mm |
Cad Overall Width | 40 mm |
Cad Overall Depth | 53 mm |
Mounting Diameter | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.57 in |
Overall Height | 1.57 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 2.09 in |
Description
Multihead Operator, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 1-1.6A, 1P (GV2ME06)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JXH1D)
- SOUTHWIRE Thermostat Cable, 250ft, 0.15 Diameter, CL2 (553040407)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW34)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black and Ivory (XB5RFB01)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5CW343)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR3U)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk (9001BW256)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BH13)
- Schneider Electric Switches