Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Green
Mfr # ZB4BW133
Zoro # G3289456
original price:
$11.19
10% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Visually Distinct at a Distance, Snap-Fit Assembly
- Type of Operator Extended Button
- Lamp Voltage Dependent on Module Used
- Lamp Type No Lamp Module Included
Product Information
- Brand Schneider Electric
- MFR # ZB4BW133
- Zoro # G3289456
- UPC # 785901353898
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Cad Overall Height | 29 mm |
Mounting Diameter | 22 mm |
Cad Overall Width | 29 mm |
Cad Overall Depth | 33 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.14 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1.14 in |
Overall Depth | 1.3 in |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 250 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (250SV1B)
- GARDNER BENDER Heat Shrink Asstd., 1/4-1/8" 3" L, PK160 (HST-ASTA)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B101BD)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR9P1G)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- SCHNEIDER ELECTRIC 4 Button Pendant W/O Ko In Base (XACB04)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AR4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- Schneider Electric Push Buttons & Indicators