Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 22 mm, Blue
Mfr # ZB4BW463
Zoro # G7164902
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visually Distinct at a Distance, Snap-Fit Assembly
- Number of Operators 1
- NEMA Rating 13, 4X
- Series XB4
- Size 22 mm
Product Information
- Brand Schneider Electric
- MFR # ZB4BW463
- Zoro # G7164902
- UPC # 785901624080
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.57 in |
Overall Depth | 2.09 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1.57 in |
Panel Cutout Diameter | 22 mm |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508, Includes 40mm Surface Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWWW)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.875"L, Brass, PK25 (B-1375-S)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (9001KR3UH13)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, Green (XB6DF3B1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BR4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9RH13)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G468)
- Schneider Electric Push Button Switches