Shop All Push Button Switches
Schneider Electric
Illuminated Push Button Operator, 16 mm, Green
Mfr # ZB6CF3
Zoro # G3371015
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Latching
- Number of Operators 1
- NEMA Rating 13, 4, 4X
- Series XB6
- Size 16 mm
Product Information
- Brand Schneider Electric
- MFR # ZB6CF3
- Zoro # G3371015
- UPC # 785901361435
- Country of Origin Spain
- Category Push Button Switches
Dimensions
Size | 16 mm |
Overall Depth | 1.3 in |
Overall Height | 0.71 in |
Overall Width | 0.71 in |
Panel Cutout Diameter | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 16 mm, Maintained, Type of Operator Square Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA C22.2 No.14, CSA C22.2 No.94, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C852, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL Listed, UL 508, Features Latching
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAIS 24VDc Controller Module (FP0-C10RS)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, plastic, for 120...257mm actuation distance, flush, blue, 22mm, marked R (XB5AA86202)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW14)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1 NO, Green (XB6DF3B1B)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- Schneider Electric Push Button Switches