Shop All Push Button Switches
Schneider Electric
Illuminated Push Button, 30 mm, 1NO/1NC, Red
Mfr # 9001K3L35LRRH13
Zoro # G2878653
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- Lamp Voltage 24V AC/DC
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6
Product Information
- Brand Schneider Electric
- MFR # 9001K3L35LRRH13
- Zoro # G2878653
- UPC # 785901557999
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Width | 54 mm |
Cad Overall Depth | 106 mm |
Cad Overall Height | 42 mm |
Mounting Diameter | 30 mm |
Overall Width | 2.13 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.65 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 4.17 in |
Description
Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412202006C)
- ABB Trc34-1 Rigid Conduit Coupling 3/4 (64007)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60322)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-3650)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR16)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AH4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR1R)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3365)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR25B)
- Schneider Electric Push Buttons & Indicators