Shop All Indicator Lights
Schneider Electric
Illuminated Push Button, 22mm, Red
Mfr # XB4BW34G5
Zoro # G0738561
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Action Momentary
- Color Red
- Lamp Type LED
- Type of Operator Round Guarded Button
Product Information
- Brand Schneider Electric
- MFR # XB4BW34G5
- Zoro # G0738561
- UPC # 785901381549
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Length | 57 mm |
Height | 47 mm |
Width | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Depth | 2.24 in |
Overall Height | 1.85 in |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCS Box, 1 Gang, Stainless Steel (S60700FDCS)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm (XU2N18PP341D)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001KT38LG)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- SCHNEIDER ELECTRIC Pilot Light, LED, Orange, 22mm, 110-120VAC (XB5AVG5)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA31)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVM3)
- Schneider Electric Indicator Lights