Schneider Electric

Illuminated Push Button, 22mm, Red


product price: $82.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 24V AC/DC
  • Action Momentary
  • Color Red
  • Type of Operator Round Guarded Button
  • Lamp Type LED
See all product information

Product Information

Dimensions

Size 22 mm
Length 57 mm
Width 30 mm
Height 47 mm
Depth 2.24 in (57 mm)
Mounting Diameter 0.87 in (22 mm)
Overall Width 1.18 in
Overall Height 1.85 in
Panel Cutout Diameter 22 mm
Overall Depth 2.24 in
Manufacturer Warranty Length 18 mo

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.