Shop All Indicator Lights
Schneider Electric
Illuminated Push Button, 22mm, Blue
Mfr # XB4BW36B5
Zoro # G6058701
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Action Momentary
- Color Blue
- Type of Operator Round Button
- Lamp Type LED
Product Information
- Brand Schneider Electric
- MFR # XB4BW36B5
- Zoro # G6058701
- UPC # 785901381600
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Width | 30 mm |
Height | 47 mm |
Length | 101 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1.85 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.98 in |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Blue, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 20A, 250V AC, 10kA (TRM20)
- FLEX-STRUT Beam Clamp, Size 1/2" (FS-5725 E/G)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- SCHNEIDER ELECTRIC Incandescent bulb, Harmony XB4, BA15d, clear, steady light, 6W, 24V AC/DC (DL1BA030)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVG4)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC, IP Rating: 40 (24M076)
- Schneider Electric Push Buttons & Indicators